STAHLWILLE 65712165 LONG-NOSE SELF-GRIP WRENCH
Self Grip Wrench
See technical informationSee documentsReferences
Stahlwille:65712165
Rubix:245A8552
EAN:4018754142224



Documents
Product details : STAHLWILLE 65712165 LONG-NOSE SELF-GRIP WRENCH
Strengths
•Specially suitable for narrow, tapering access
With quick-release lever
With quick-release lever
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 23 mm |
| Length | 165 mm |
| Weight | 190 g |
| Type | self grip wrench |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Usually arrives within 14 working days
