IRWIN VISE GRIP LOCKING PLIERS 7WR 175MM
Curved Jaws Locking Pliers with Wire Cutter - Original
See technical informationSee documentsReferences
Irwin:T0702EL4
Rubix:213164
EAN:0038548007038

Documents
Product details : IRWIN VISE GRIP LOCKING PLIERS 7WR 175MM
IRWIN® VISE-GRIP® Original locking tools, with a classic guarded trigger release, are designed to provide maximum locking force.
Strengths
UNIQUE CURVED JAW
Great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts and more. Perfect for any application that requires maximum torque
SELF-ENERGISING LOWER JAW
Jaw mechanism provides 3X more gripping power*. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping
2X LONGER LIFE
High grade alloy steel is heat treated for maximum toughness and durability
HEX KEY ADJUSTING SCREW
Tightens to draw material closer together for tighter grip. Loosens to provide controlled release
Great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts and more. Perfect for any application that requires maximum torque
SELF-ENERGISING LOWER JAW
Jaw mechanism provides 3X more gripping power*. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping
2X LONGER LIFE
High grade alloy steel is heat treated for maximum toughness and durability
HEX KEY ADJUSTING SCREW
Tightens to draw material closer together for tighter grip. Loosens to provide controlled release
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 38 mm |
| Length | 175 mm |
| Capacity | 38 mm |
| Type | locking pliers |
Show UNSPSC/ECL@SS
£ 19.95 excl. VAT
/ Each
£ 23.94 incl. VAT
- In stock: Next day delivery