ROEBUCK TWO POLE VOLTAGE TESTER CATEGORY PRELOAD CAT IV 1000V 860231
Two pole voltage tester
See technical informationSee documentsReferences


Technical specifications
| Measurement range | 6 - 1000v ca, 6 - 1000v cc |
|---|---|
| Category of preload | cat iv 1000v |
Documents
Product details : ROEBUCK TWO POLE VOLTAGE TESTER CATEGORY PRELOAD CAT IV 1000V 860231
Standard: EN 61243-3:2014 – CAT IV 1000V
Sturdy and safe device.
Convenient one-handed handling.
High degree of security: CAT IV, 1000V.
Also suitable for measurements on hybrid and electric vehicles, as well as photovoltaic installations.
Batteries included.
Indicator: LED Optics
Measuring range selection: automaticVoltage range: 6 – 1000V AC , 6 – 1000V DC
Overvoltage category: CAT IV 1000VContinuity check: 0-50 KΩ with optical/audible signal
Phase indicator: > 100V AC
Phase 1 Pole control: YES
Bipolar control of the rotating magnetic field: YES
Control Test FI/RCD 30mA at 230v AC using 2 keys
Diode testing: YES
Polarity: Yes (+/-LED)
Indicator: Optical, sound and vibrating PELV
Measuring point illumination: White LED
Automatic stop: YES
Guard: IP65
Dimensions: 300 x 75 x 20 mm
Weight: 270 g
Power supply: 2 x 1.5v AAA (voltage display possible without batteries)
WARRANTY 2 YEARS
Technical specifications
| Measurement range | 6 - 1000v ca, 6 - 1000v cc |
|---|---|
| Category of preload | cat iv 1000v |
| Display | bright |
- In stock: Next day delivery