References
Stanley:STHT0-77406
Rubix:2525952
EAN:3253560774066

Technical specifications
| Measuring range, minimum | 19 mm |
|---|---|
| Measuring range, maximum | 51 mm |
Product details : STANLEY STHT0-77406 S200 STUD DETECTOR
Finding wall studs in wood and metal through up to 3/4 inch deep surface material is no problem with Stanley's stud sensor 200. The LCD screen clearly displays all of the sensor’s readings.
Strengths
LCD screen clearly displays all of the sensor’s readings
Wood and metal stud detection through up to 3/4" deep surface material
AC detection identifies live wires up to 2" deep
OnePass™ center-find technology locates stud centers
Marking channel improves accuracy of marking-out readings
New ergonomic design, and soft grips provide comfort and control of the tool
Wood and metal stud detection through up to 3/4" deep surface material
AC detection identifies live wires up to 2" deep
OnePass™ center-find technology locates stud centers
Marking channel improves accuracy of marking-out readings
New ergonomic design, and soft grips provide comfort and control of the tool
Technical specifications
Attributes
| Measuring range, minimum | 19 mm |
|---|---|
| Measuring range, maximum | 51 mm |
| Model | s200 |
Show UNSPSC/ECL@SS
£ 24.91 excl. VAT
/ Each
£ 29.89 incl. VAT
- Delivery usually within ( 7 ) days