References
Rubix-UK:M8WSHR-FORMA-A2/100
Rubix:8861870
Product details : 8MM WASHER FORM A A2 PACK OF 100
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ Each
£ 55.44 incl. VAT
- In stock: Next day delivery
Inner diameter
8 mm
Material/finishing
Outer diameter
Metrical diameter
M8

