Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
3MM WASHER FORM A BRASS PACK OF 250
3MM WASHER FORM A BRASS PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M3WSHR-FORMA-BRS/250
rubix:
8861641
Technical specifications
Inner diameter
3
mm
Material/finishing
Brass
Outer diameter
7
mm
Product details
Technical specifications
Product details : 3MM WASHER FORM A BRASS PACK OF 250
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
3
mm
Material/finishing
Brass
Outer diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.80
excl. VAT
/
Each
£
17.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
6 X 25 REPAIR WASHER BZP PACK OF 100
12MM WASHER FORM A A4 PK 50
10MM WASHER FORM C BZP PK 100
SPARTEX RONPLU13A2-PENNY WASHER A2 37X13X3
3MM WASHER FORM A A2 PK 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 11X3.5X0.8 7093235
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 50X16X3 7093216
4MM WASHER FORM A BZP PK 500
SPARTEX WASHERS TYPE A A4 85X46X7 01254460
SPARTEX WASHERS TYPE A A4 5X2.2X0.3 01254022
8 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037