References
Zircon:StudSensor™ L70 OneStep®
Rubix:267A2587
Manufacturer :L70


Technical specifications
| Min. working temperature | -7 °C |
|---|---|
| Maximum working temperature | 41 °C |
Documents
Product details : ZIRCON L70 STUD SENSOR
The StudSensor™ L70 OneStep® stud finder locates the center, edges, and direction of wood and metal studs while also alerting you to the presence of live AC electrical wiring. It features a bright, backlit LCD display and a low battery indicator informing you when your battery should be replaced for optimum performance.
Strengths
- StudScan mode locates the center, edges, and direction of wood or metal studs up to 3⁄4 in. (19 mm) deep
- DeepScan® mode doubles the scanning depth to 1 1⁄2 in. (38 mm)
- WireWarning® detection indicates the presence of live, unshielded AC electrical wiring up to 2 in. (50 mm) deep
- ACT™ (Auto Correcting Technology) automatically corrects common errors, such as when scanning begins over a stud
- Ultra-bright backlit LCD display indicates target location
- Low battery indicator for optimum performance
- Signal Strength indicator helps to distinguish between shallow and deep targets
- SpotLite® Pointer shines an arrow-shaped light on the wall to clearly indicate the center of the stud
- “V” marker groove for more accurate marking of stud location
- Patented pivot pinch grip for a comfortable, secure hold in either hand, at any angle
Technical specifications
Attributes
| Min. working temperature | -7 °C |
|---|---|
| Maximum working temperature | 41 °C |
| Model | l70 onestep |
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
- Delivery usually within ( 3 ) days