Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
PFERD 43218015 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM INOX 0.20
PFERD 43218015 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM INOX 0.20
End brush Pferd Tools
References
pferd tools:
43218015
rubix:
228A7601
ean:
4007220807019
Technical specifications
Brush diameter
12
mm
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 43218015 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM INOX 0.20
Particularly flexible single-knot brush for special applications.
• Optimal access to hard-to-reach areas such as inside corners as the knot is less likely to unravel.
Technical specifications
Attributes
Brush diameter
12
mm
Rod diameter
6
mm
Wire diameter
0.2
mm
Max speed
10000
rpm
Height of padding
28
mm
Length
71
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.87
excl. VAT
/
Each
£
19.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
PFERD 43201001 CRIMPED END BRUSH 30 X 29 X 6 MM STEEL 0.50
KLINGSPOR 358350 CRIMPED END BRUSH 12 X 6 MM 0.3 STEEL BPS 600 W
OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
PFERD 43218001 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.20
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
PFERD 43216006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30
ROEBUCK WIRE BRUSH 6MM SHAFT STAINLESS STEEL 25MM 840386
PFERD 43209002 KNOTTED WIRE END BRUSH 30 X 28 X 6 MM STEEL 0.50
PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
KLINGSPOR 358341 KNOTTED END BRUSH 22 X 6 MM 0.35 SSTEEL BPS 600 Z
ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592
PFERD 43204003 CRIMPED END BRUSH 10 X 10 X 6 MM INOX 0.35
PFERD 43204001 CRIMPED END BRUSH 10 X 10 X 6 MM STEEL 0.35
PFERD PBG 1919/6 ST 0,25 SG 43207012 936580 PBG1919/6 PENCIL BRUSH