Wheel brushes, crimped wire
Rod diameter | 6 mm |
---|---|
Brush diameter | 50 mm |
Logistics dimensions (L x W x H) | 45x49x50 mm |
---|---|
Logistic Weight | 66 g |
Rod diameter | 6 mm |
Brush diameter | 50 mm |
Holder material | Steel |
Wire diameter | 0.2 mm |
Speed | 15000 rpm |
Width | 10 mm |
Diameter | 50 mm |
Wire | Steel |
Use | Power Drills and High-Speed Machines |
Usually arrives within 14 working days