OSBORN 7002503142 WHEEL BRUSH CRIMPED WIRE STEEL D40


Wheel brushes, crimped wire

References
osborn:7002-503.142
rubix:387A5176
manufacturer :7002503142
ean:4013349570161
brand logo
brand logo
Technical specifications
Brush diameter40 mm
See all Specifications

Product details : OSBORN 7002503142 WHEEL BRUSH CRIMPED WIRE STEEL D40


Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Edge honing, finishing bores, deburring and minor cleaning work.

Technical specifications


Attributes
Brush diameter40 mm
Diameter40 mm
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
  • Usually arrives within 14 working days