Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
References
osborn:
0024-618-821
rubix:
80111078
Product details
Technical specifications
Product details : OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.94
excl. VAT
/
Each
£
11.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W
OSBORN 0002504163 ROTARY BRUSH D50X23
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN BRASS CIRCULAR BRUSH 0002-506542
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
OSBORN 1418600005 SET OF 5 POWER DRILL BRUSHES
PFERD 43107014 KNOTTED WIRE BRUSH RBG 70 X 12 X 6 MM INOX 0.50
3M 17189 75MM 6SFIN ROLOC DISC
ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
KLINGSPOR 358359 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 SSTEEL BRS 600 W
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
PFERD 43105001 ROTARY WIRE BRUSH 70 X 15 X 6 MM STEEL 0.30
PFERD 43102021 ROTARY WIRE BRUSH 30 X 9 X 6 MM STEEL 0.20
3M 03772 CLEAN AND FINISHING FLAP BRUSH 75MMX45MMX6MM P60