Circular brush on rod Klingspor
Rod diameter | 6 mm |
---|---|
Speed | 4500 rpm |
Width | 12 mm |
Diameter | 70 mm |
Wire | Polyamide SiC grit 320 |
Use | Plant engineering;Apparatus and container manufacturing;Stainless steel processing industry;Railing construction;Metal construction;Steel construction;Locksmith's shop |
Usually arrives within 14 working days