Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
Circular abrasive brush Unbranded
References
unbranded:
RF0304H
rubix:
253031
Product details
Technical specifications
Product details : ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Technical specifications
Attributes
Diameter
76
mm
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
OSBORN 2202631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
OSBORN WIRE WHEEL 150 X 25 32MM SHANK 0.3MM 544062
FLEXOVIT 07660739567 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
GISS 0001152134 SCRATCH BRUSH PLAIN BACK 4 ROW
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
OSBORN NOZZLE NYLON BRUSH 100 X 300
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE