Wheel Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 100 mm |
Logistics dimensions (L x W x H) | 40x100x97 mm |
---|---|
Logistic Weight | 81,4 g |
Rod diameter | 6 mm |
Brush diameter | 100 mm |
Speed | 4500 rpm |
Diameter | 100 mm |
Thickness | 10 mm |
Use | suitable for all materials-for the easy roughing and smoothing of surfaces (depending on grit thickness), product of choice for woodworking |
Usually arrives within 14 working days