ROEBUCK WIRE WHEEL BRUSH,CIRCULAR WAVY DRILL ROD DIAMETER 6MM 787
Circular brush, corrugated wire, for drilling machine
See technical informationSee documentsReferences
Roebuck:787588
Rubix:209A8118
EAN:3660338041914

Documents
Product details : ROEBUCK WIRE WHEEL BRUSH,CIRCULAR WAVY DRILL ROD DIAMETER 6MM 787
Medium density filling for light and medium applications.
.
Rod Ø: 6 mm .
Thickness: 17 mm
Rod Ø: 6 mm .
Thickness: 17 mm
Strengths
For varnish removal, dull rubbing and cleaning
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 70 mm |
| Wire diameter | 0.3 mm |
| Speed | 15000 rpm |
| Wire | corrugated steel |
| Use | removing lacquer, de-polishing and cleaning |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- In stock: Next day delivery
