TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978


Tyrolit Grinding Wheel

References
tyrolit:502978
rubix:2587247
ean:9003175029785
brand logo
brand logo
Technical specifications
Outer diameter200 mm
Width25 mm
Inner diameter31.75 mm

Product details : TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978


Vitrified bonded grinding wheels are primarily used in workshops and repair companies Can be used universally for grinding and sharpening various components Tailored specifications enable them to be used for a wide range of application from coarse to fine grinding

Applications

Off Hand Grinding

Technical specifications


Attributes
Outer diameter200 mm
Width25 mm
Inner diameter31.75 mm
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
  • Usually arrives within 14 working days