Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
Flat grinding wheel 39C
References
norton:
69936641428
rubix:
394A3153
ean:
3157622962814
Technical specifications
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
Green silicon carbide abrasive, harder, more brittle and sharper than aluminum oxide.
Straight wheel Tool Room - Norton 39C - 200x25x32mm Gr120
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
Diameter
200
mm
Reaming diameter
32
mm
Thickness
25
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253051075 200X20X32 38A4699KVS GRINDING WHEEL
WHL 180X6X32 TYPE01 38A60LVS
NORTON 200X20X32MM 39C60KVS 69936641418
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON STARLINE 61463626364 GRINDING WHEEL 150X20X31.75MM 39C60 KVS
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
NORTON 69936694018 406X25X127 38A60LVS GRINDING WHEEL 220G
WHL 180X25X32 TYPE01 38A60LVS
NORTON 66253050452 GRINDING WHEEL 150 X 25 X 32MM 38A60KVS
NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH