NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
Wheels Tool Room
See technical informationReferences
Norton:69936675908
Rubix:80167493
EAN:3157625107601

Product details : NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
Wheels Tool Room - 38A
Straight wheel Surface - Norton 38A - 355x40x127mm Gr60
Technical specifications
Attributes
| Diameter | 355 mm |
|---|---|
| Reaming diameter | 127 mm |
| Thickness | 40 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 242.27 excl. VAT
/ Each
£ 290.72 incl. VAT
- Delivery usually within ( 10 ) days
