KNIPEX 1366180TBK STRIX STRIPPER WITH TETHER ATTACHMENT 180MM


Wire stripping plier Knipex

References
knipex:13 66 180 T BK
rubix:388A3271
ean:4003773081982
brand logo
brand logo
Technical specifications

Product details : KNIPEX 1366180TBK STRIX STRIPPER WITH TETHER ATTACHMENT 180MM


Pliers with integrated, insulated tether attachment point for a tool tether For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Increments in the jaw provide a visual orientation aid for stripping consistent lengths (11 mm and 16 mm). Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Shear blade for cutting copper and aluminium cable up to Ø 15 mm (5 x 2.5 mm²). Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x52x27 mm
Logistic Weight212 g
Length245 mm
Show UNSPSC/ECL@SS
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
  • Usually arrives within 14 working days