GEDORE 8146 STRIPPING PLIERS SELF-ADJUSTING WITH EXCHANGEABLE


Thread striptang 8146

References
gedore:8146
rubix:399A5574
manufacturer :1830805
ean:4010886855188
brand logo
brand logo
Technical specifications
Nose shapeFlat
Length191 mm
Weight180 g
See all Specifications

Product details : GEDORE 8146 STRIPPING PLIERS SELF-ADJUSTING WITH EXCHANGEABLE


Stripping pliers incl. module insert 8146-1 Self-adjusting cutting and stripping tool (No. 8146) for modern electrical installations and equipment circuitry (90 % of all wires can be stripped without any adjustment of the tool) Module insert no. 8146-1 with flat blade included in delivery, 0.02-10 mm2 / AWG 34-8 (for PVC insulation) Dimensions: 191 x 123 x 20 mm The use of easily exchangeable module inserts allows accurate stripping of a wide range of insulation materials, including PVC and PTFE, with just one tool Optional available: No. 8146-2 with round blade, 4-16 mm2 / AWG 10-5 No. 8146-3 with V blade, PTFE 0.1-4 mm2 / AWG 28-12 (for all types of insulation)

Technical specifications


Attributes
Logistic Weight180 g
Nose shapeFlat
Length191 mm
Weight180 g
Show UNSPSC/ECL@SS
£ 138.03 excl. VAT
/ Each
£ 165.64 incl. VAT
  • Usually arrives within 14 working days