KNIPEX 1106160TBK INSULATION STRIPPER TT 160MM


Wire stripping plier Knipex

References
knipex:11 06 160 T BK
rubix:388A3216
ean:4003773081760
brand logo
brand logo
Technical specifications

Product details : KNIPEX 1106160TBK INSULATION STRIPPER TT 160MM


Pliers with integrated, insulated tether attachment point for a tool tether For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x57x19 mm
Logistic Weight168 g
Length165 mm
Show UNSPSC/ECL@SS
£ 42.75 excl. VAT
/ Each
£ 51.30 incl. VAT
  • Usually arrives within 14 working days