ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 200MM 847021


1/2 round bent nose plier

References
roebuck:847021
rubix:209A8296
ean:3660338076558
HALF-ROUND, LONG NOSE, BENT PLIERS Length mm 200
brand logo
Technical specifications
Nose shapeHalf-round
Length of noses78 mm
Length200 mm
See all Specifications

Product details : ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 200MM 847021


Standard: ISO 5745
Fully tempered chromium vanadium steel.
Curved head shape at 40°.
Polished finish.
Hardness: 63HRC.
For right-angle picking and bending of wires and metal parts.
Cutting capacity up to 2 mm steel.

Technical specifications


Attributes
Nose shapeHalf-round
Length of noses78 mm
Length200 mm
Cutting capacity2 mm
Weight165 g
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ Each
£ 26.14 incl. VAT
  • Sold out