KNIPEX 3562145SB RELAY ADJUSTING PLIERS 145MM


Needle-nose pliers Knipex

References
knipex:35 62 145 SB
rubix:388A3398
ean:4003773027881
brand logo
brand logo
Technical specifications
Length of noses40 mm
Length180 mm
See all Specifications

Product details : KNIPEX 3562145SB RELAY ADJUSTING PLIERS 145MM


Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x80x87 mm
Length of noses40 mm
Length180 mm
Weight120 g
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
  • Usually arrives within 14 working days