Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
ROEBUCK PROFESSIONAL ROUND NOSE PLIERS 140MM
ROEBUCK PROFESSIONAL ROUND NOSE PLIERS 140MM
Round nose plier
References
roebuck:
5073359
rubix:
2521403
ean:
3660338341373
Technical specifications
Nose shape
Round
Length
140
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PROFESSIONAL ROUND NOSE PLIERS 140MM
Standard: DIN ISO 5745
Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
Nose shape
Round
Length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
GEDORE 8133-180 JC MULTIPLE PLIERS
KNIPEX 3031160SB LONG NOSE PLIERS 160MM
KNIPEX 3016160SB LONG NOSE PLIERS 160MM
KNIPEX 2001160 FLAT NOSE PLIERS 160MM
KNIPEX 2611200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3811200 MECHANICIANS' PLIERS 200MM
KNIPEX 9100200SB TILE CHIPPING PINCERS 200MM
KNIPEX 2613200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
FACOM 189A.17CPE ROUND NOSE PLIER 170MM
KNIPEX 2201140SB ROUND NOSE PLIERS 140MM
KNIPEX 2911160 LONG NOSE PLIERS 160MM
FACOM 188A.20G FLAT NOSE PLIER 200MM
FACOM ELECTRONIC PLIER 402
KNIPEX 3021160SB LONG NOSE PLIERS 160MM
KNIPEX 0821145 NEEDLE-NOSE COMBINATION PLIERS 145MM