Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK RATCHET FINE TOOTH 3/8 DRIVE
ROEBUCK RATCHET FINE TOOTH 3/8 DRIVE
3//8" drive reversible ratchet handles
References
roebuck:
4972207
rubix:
248681
Technical specifications
Square drive adapter
3/8
''
Length
200
mm
Product details
Technical specifications
Product details : ROEBUCK RATCHET FINE TOOTH 3/8 DRIVE
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.360 3/8 RATCHET J360
BAHCO 808050P-25 PISTOL GRIP RATCHETING SET
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
FACOM EXTENSION NJ.210A
GEDORE 1/4 REVERIBLERATCHET 2093 U-10
STAHLWILLE 13061018 1/2DR BREAKER BAR 18 2C HAND
GEDORE FLEX HEAD RATCHET 1993 GU-3 6144320
FACOM SOCKET NJ.10A
FACOM R.150A R PALM RACHET WITHOUT HANDLE 1/4 INCH DRIVE 150A
GEDORE R60120027 1/2 SQUARE DRIVE REVERSIBLE RATCHET WITH SWIVEL HEAD
GEDORE 46MM RATCHET 41-B-46
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
FACOM JL.161 3/8 DRIVE MAINTENANCE FREE PEAR STYLE RATCHET
ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/4 865326
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U