Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT 3/8 INCH EXT 250MM
BRITOOL EXPERT 3/8 INCH EXT 250MM
3/8" extensions
References
expert:
E117364
rubix:
2014801
ean:
3258951173640
Technical specifications
Square drive adapter
3/8
''
Length
250
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH EXT 250MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173640
d1 [mm]: 17
d2 [mm]: 12.3
L [mm]: 250
Packaging: 10
Presentation: Full Polish
[g]: 230
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3090 20IN EXTENSION
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
BAHCO 6962 1/4IN SQUARE DRIVE EXTENSION BAR 152MM
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
FACOM S.217 S EXTENSION BAR 1/2 INCH DRIVE 500MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
1/2 SPECIAL EXTENSION
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 24-30MM HEADS