References
Gedore:1997
Rubix:121A9457
Manufacturer :6144910
EAN:4010886614495

Product details : GEDORE SWIVEL HANDLE 1997
Swivel handle 1/2" 381 mm Acc. to DIN 3122, ISO 3315 Non-slip 2-component handle with hanging hole For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated, polished
Technical specifications
Attributes
| Logistic Weight | 593 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 381 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 8 ) days
