Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY FMHT0-20559 FATMAX FOLDING JAB SAW
STANLEY FMHT0-20559 FATMAX FOLDING JAB SAW
Saws Stanley
References
stanley:
FMHT0-20559
rubix:
80160201
ean:
3253560205591
Product details
Technical specifications
Product details : STANLEY FMHT0-20559 FATMAX FOLDING JAB SAW
Technical specifications
Attributes
Packaged dimensions (D x W x H)
30
x
100
x
350
mm
Package weight
180
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.04
excl. VAT
/
Each
£
20.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
IRWIN JACK EXPERT TENON SAW 12 INCH
SPEAR & JACKSON PREDATOR UPVC SAW
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS
BAHCO PC-6-DRY 6IN DRYWALL SAW
"STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
SPEAR & JACKSON 300MM TENON SAW B9812
STANLEY 0-20-092 3 IN 1 SAW
SPEAR & JACKSON PREDATOR X WOOD SAW
BAHCO PC-15-TBX TOOLBOX PROFCUT
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
BAHCO PC-12-COM COMPASS SAW PROFCUT
STANLEY STHT20371-1 SHARPCUT GEN 2 20IN / 500MM 11TPI HAND SAW
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH