Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
Tube clamping wrench Ridgid
References
ridgid:
31125
rubix:
248A8974
ean:
0095691311252
Technical specifications
Opening
60
mm
See all Specifications
Product details
Technical specifications
Product details : "RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
Technical specifications
Attributes
Opening
60
mm
Weight
1600
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.21
excl. VAT
/
Each
£
195.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
ROEBUCK PIPE WRENCH 90, SIZE 4IN
GEDORE WRENCH 12IN 152 12
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
FACOM 10 INCH PIPE WRENCH 134A.10
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
ROTHENBERGER ALUMINIUM PIPE WRENCH 18 INCH 7-0161
BAHCO 380-18 ALU PIPE WRENCH 18IN
FACOM PIPE WRENCH 131A.8
GEDORE 8INPIPEWRENCH 227 8
GEDORE RED R27160007 8 INCH PIPE WRENCH
IRWIN RECORD 300 SERIES STILLSON 18 INCH
FACOM 24IN PIPE WRENCH 134A.24