Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
BRITOOL EXPERT PIPE WRENCH 24 E117824
BRITOOL EXPERT PIPE WRENCH 24 E117824
Pipe wrenches
References
expert:
E117824
rubix:
2014558
ean:
3258951178249
Technical specifications
Opening
2"3/4
mm
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT PIPE WRENCH 24 E117824
- Cast-iron body.
- Forged steel fixed jaw.
- High-frequency jaw treatment for high strength and perfect tube grip.
features:
EAN: 3258951178249
A max ["]: 2"3/4
A max [mm]: 75
L ["]: 24
L [mm]: 600
Packaging: 1
Presentation: Cast Iron
[kg]: 4
Technical specifications
Attributes
Opening
2"3/4
mm
Length
600
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.98
excl. VAT
/
Each
£
61.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE STILLSON 10 INCH 65580250
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM
BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
FACOM PIPE WRENCH 131A.18
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
FACOM 120A.1' 45 SWED PAT WREN 120A.1
BAHCO 380-14 ALU PIPE WRENCH 14IN
ROEBUCK 887695 ALUMINIUM STILLSON PIPE WRENCH 450MM
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
RIGID NO 2 STRAP WRENCH
BRITOOL EXPERT PIPE WRENCH 8 E117820
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING