References
Starrett:124MBZ
Rubix:80177526
Manufacturer :BR462
EAN:0049659561425

Product details : STARRETT 77124MBZ 124MBZ MICROMETER SET
Professional solid-rod inside micrometer set designed for accurately measuring inside diameters of cylinders and rings, as well as parallel surfaces. The 50-300mm range is achieved by assembling the solid measuring rods and spacing collar to the micrometer head. Rods are insulated and clearly marked with their length, while hardened and ground anvils can be adjusted for precise measurement. Supplied with 10 measuring rods, a 12mm spacing collar and protective case.
Strengths
50-300mm solid-rod inside micrometer set with 10 measuring rods, adjustable hardened anvils and protective case.
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Number of extensions | 10 |
Show UNSPSC/ECL@SS
£ 343.28 excl. VAT
/ Each
£ 411.94 incl. VAT
- Delivery usually within ( 4 ) days
