MITUTOYO 468-981 DIGITAL 3-POINT INTERNAL MICROMETER SET
Micrometer Set
See technical informationSee documentsReferences
Mitutoyo:468-981
Rubix:246A1590
EAN:4946368562919

Technical specifications
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Type | micrometer set |
Documents
Product details : MITUTOYO 468-981 DIGITAL 3-POINT INTERNAL MICROMETER SET
Digital 3-Point Internal Micrometer Set 6-12 mm, Complete Unit, IP65, TIN
Strengths
•Give you excellent durability and impact resistance
They also have excellent resistance against water and dust
Read measurements easily
They also have excellent resistance against water and dust
Read measurements easily
Technical specifications
Attributes
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Type | micrometer set |
| Number of micrometres | 3 |
| Number of extensions | 0 |
| Diameter | 10 mm |
| Number of adjustment rings | 2 |
Show UNSPSC/ECL@SS
£ 3,319.82 excl. VAT
/ Each
£ 3,983.78 incl. VAT
- Usually arrives within 14 working days