HOLTEST 3-key indoor micrometers set - capacity 12 to 100 mm for blind hole - 368 series
Type | Micrometer Holtest Set |
---|---|
Measurement range | 6/12 mm |
Reading | 6/12 mm |
Type | Micrometer Holtest Set |
---|---|
Measurement range | 6/12 mm |
Reading | 6/12 mm |
Admissible error | 0.001 mm |
Number of adjustment rings | 2 |
Delivery within 10-15 business days