MITUTOYO 368-907 2-POINT INTERNAL MICROMETER HOLTEST SET
Internal Micrometer HOLTEST Set
See technical informationSee documentsReferences
Mitutoyo:368-907
Rubix:122A3748
EAN:4946368082035

Technical specifications
| Measuring range, minimum | 3 mm |
|---|---|
| Measuring range, maximum | 6 mm |
| Type | mitutoyo 368-907 2-point internal micrometer holtest set |
Documents
Product details : MITUTOYO 368-907 2-POINT INTERNAL MICROMETER HOLTEST SET
Strengths
•Complete unit set
Measuring pins give you excellent durability and impact resistance
Delivered with setting rings
Measuring pins give you excellent durability and impact resistance
Delivered with setting rings
Technical specifications
Attributes
| Measuring range, minimum | 3 mm |
|---|---|
| Measuring range, maximum | 6 mm |
| Type | mitutoyo 368-907 2-point internal micrometer holtest set |
| Number of micrometres | 3 |
| Number of extensions | 0 |
| Diameter | 5 mm |
| Number of adjustment rings | 2 |
Show UNSPSC/ECL@SS
£ 2,194.91 excl. VAT
/ Each
£ 2,633.89 incl. VAT
- Usually arrives within 14 working days