MITUTOYO 468-971 DIGITAL 3-POINT INTERNAL MICROMETER SET
Digimatic Holtest set with interchangeable head - Series 468
See technical informationReferences
Mitutoyo:468-971
Rubix:80169610
EAN:4946368562865




Technical specifications
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Type | with interchangeable contact points |
Product details : MITUTOYO 468-971 DIGITAL 3-POINT INTERNAL MICROMETER SET
Individual capacities: 6-8, 8-10, 10-12 mm. Weight: 420 g. Precision: 6-20 mm: ±2 µm 20-100 mm: ±3 µm 100-300 mm: ±5 µm. Resolution: 0.001 mm. Measuring head: TiN-coated tungsten carbide (6-12 mm) TiN-coated steel (12-200 mm) Taper: tungsten carbide. Battery life of approximately 14 months. Display: LCD, character height 7.5 mm. ZERO/ABS change. Auto-shutdown (20 min. without use). Low battery alarm. Key locking. Data management. Digital. Metric unit of measurement.
Technical specifications
Attributes
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Type | with interchangeable contact points |
| Number of micrometres | 3 |
| Number of extensions | 1 |
| Diameter | 10 mm |
| Number of adjustment rings | 2 |
Show UNSPSC/ECL@SS
£ 1,947.99 excl. VAT
/ Each
£ 2,337.59 incl. VAT
- Usually arrives within 14 working days