MITUTOYO 468-972 DIGITAL 3-POINT INTERNAL MICROMETER SET
Digimatic Holtest set with interchangeable head - Series 468
See technical informationReferences
Mitutoyo:468-972
Rubix:80169612
EAN:4946368562872




Technical specifications
| Measuring range, minimum | 12 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Type | with interchangeable contact points |
Product details : MITUTOYO 468-972 DIGITAL 3-POINT INTERNAL MICROMETER SET
Individual capacities: 12-16, 16-20 mm. Weight: 560 g. Precision: 6-20 mm: ±2 µm 20-100 mm: ±3 µm 100-300 mm: ±5 µm. Resolution: 0.001 mm. Measuring head: TiN-coated tungsten carbide (6-12 mm) TiN-coated steel (12-200 mm) Taper: tungsten carbide. Battery life approximately 14 months. Display: LCD, character height 7.5 mm. ZERO/ABS change. Auto-shutdown (20 min. without use). Low battery alarm. Key locking. Data management. Digital. Metric unit of measurement.
Technical specifications
Attributes
| Measuring range, minimum | 12 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Type | with interchangeable contact points |
| Number of micrometres | 2 |
| Number of extensions | 1 |
| Diameter | 16 mm |
| Number of adjustment rings | 1 |
Show UNSPSC/ECL@SS
£ 1,618.76 excl. VAT
/ Each
£ 1,942.51 incl. VAT
- Usually arrives within 14 working days