HOLTEST 3-key indoor micrometers set - capacity 12 to 100 mm for blind hole - 368 series
Measuring range, minimum | 12 mm |
---|---|
Measuring range, maximum | 20 mm |
Type | 3 Point Internal Micrometer Holtest Set |
Measuring range, minimum | 12 mm |
---|---|
Measuring range, maximum | 20 mm |
Type | 3 Point Internal Micrometer Holtest Set |
Number of adjustment rings | 1 |
Usually arrives within 14 working days