BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
ERGO™ Swedish Model 90° Pipe Wrenches
See technical informationSee documentsReferences
Bahco:1410
Rubix:012282
EAN:7314150106332

Documents
Product details : BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
Pipe wrench developed according to the scientific ERGO™ process. True ergonomic design for optimal comfort and increased productivity. Gripping capacity up to 38 mm (1 1/2") and a jaw opening up to 66 mm (2 2/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. Comfortable 2-component handle. DIN 5234
Walter Titex
Strengths
Maximum comfort with minimum effort due to the ergonomic design|Comfortable 2 component handle giving an excellent grip|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti corrosion- treated high performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Opening | 45 mm |
| Length | 320 mm |
| Weight | 610 g |
Show UNSPSC/ECL@SS
£ 65.13 excl. VAT
/ Each
£ 78.16 incl. VAT
- Delivery usually within ( 14 ) days
