BAHCO 147 5IN SWEDISH MODEL 90DEG PIPE WRENCH 41.7IN


Swedish Model 90° Pipe Wrenches

References
bahco:147
rubix:4512777
ean:7314150008933
brand logo
brand logo
Technical specifications
Opening36 mm
Length80 mm
See all Specifications

Product details : BAHCO 147 5IN SWEDISH MODEL 90DEG PIPE WRENCH 41.7IN


Comfortable plastic sleeved handle. Better grip from the patented progressive high induction hardened teeth. Better accessibility with the narrow jaws. Black finish, anti-corrosion treated high performance alloy steel. Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Swedish model pipe wrench, jaw opening 160 mm

Strengths

Comfortable plastic sleeved handle|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti-corrosion treated high performance alloy steel

Technical specifications


Attributes
Logistic Weight8155 g
Opening36 mm
Length80 mm
Show UNSPSC/ECL@SS
£ 396.09 excl. VAT
/ Each
£ 475.31 incl. VAT
  • Usually arrives within 14 working days