BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
Swedish Model 90° Pipe Wrenches
See technical informationSee documentsReferences
Bahco:144
Rubix:80137255
EAN:7314150008902

Documents
Product details : BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
Comfortable plastic sleeved handle. Better grip from the patented progressive high induction hardened teeth. Better accessibility with the narrow jaws. Black finish, anti-corrosion treated high performance alloy steel.
Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Swedish model pipe wrench, jaw opening 110 mm
Strengths
Comfortable plastic sleeved handle|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti-corrosion treated high performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 5365 g |
|---|---|
| Opening | 110 mm |
| Length | 722 mm |
Show UNSPSC/ECL@SS
£ 211.74 excl. VAT
/ Each
£ 254.09 incl. VAT
- Delivery usually within ( 14 ) days
