Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
Tube clamping wrench Milwaukee
References
milwaukee:
48227224
rubix:
395A6444
manufacturer :
48227224
Product details
Technical specifications
Product details : MILWAUKEE 48227224 24 ALUMINIUM PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.08
excl. VAT
/
Each
£
138.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK PIPE WRENCH 90, SIZE 3IN
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
GEDORE RED R27160009 10 INCH PIPE WRENCH
BAHCO 147 5IN SWEDISH MODEL 90DEG PIPE WRENCH 41.7IN
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
FACOM PIPE WRENCH 131A.18
RIDGID 31105 ALUM PIPE WRENCH 24
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
RIGID 18 STRAIGHT PIPE WRENCH
GEDORE PIPE WRENCH 100-1 4500140
BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
GEDORE 8INPIPEWRENCH 227 8
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
BAHCO 361-24 STILLSON PIPE WRENCH 24IN