MILWAUKEE 4933471699 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 1/2 BARE UNI


Impact Wrench

References
milwaukee:M12 FRAIWF12-0
rubix:395A6371
manufacturer :4933471699
ean:4058546295981
brand logo
brand logo
Technical specifications
Voltage18 V
Maximum torque270 N.m
Weight1.7 kg
See all Specifications

Product details : MILWAUKEE 4933471699 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 1/2 BARE UNI


Strengths

•Delivers up to 270 Nm fastening torque and 300 Nm nut-busting torque
4-Mode DRIVE CONTROL includes Auto Shut-Off Mode and Bolt Removal Mode which prevents over-tightening and provides more control after bolt breakaway
The long body profile allows for more access in hard to reach spaces
Only 71 mm head with anvil profile design allows for more access in tight spaces
½″ anvil with friction ring for quick and easy socket changes
Bright LED workspace illumination
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries

Technical specifications


Attributes
Voltage18 V
Maximum torque270 N.m
Weight1.7 kg
CordlessYes
Square drive adapter1/2 ''
Sound level107.55 dB
Show UNSPSC/ECL@SS
£ 161.28 excl. VAT
/ Each
£ 193.54 incl. VAT
  • Usually arrives within 14 working days