Nut runner Makita
Voltage | 18 V |
---|---|
Maximum torque | 440 N.m |
Weight | 3.4 kg |
Logistics dimensions (L x W x H) | 266x82x290 mm |
---|---|
Logistic Weight | 3400 g |
Voltage | 18 V |
Maximum torque | 440 N.m |
Weight | 3.4 kg |
Cordless | Yes |
Square drive adapter | 1/2 '' |
Impact frequency | 2200 cp/min |
Usually arrives within 14 working days