Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Nut runner
DEWALT DCF503D1-GB OPEN HEAD 3/8 RATCHET KIT 12V
DEWALT DCF503D1-GB OPEN HEAD 3/8 RATCHET KIT 12V
12V XR Brushless 3/8" Open Head Ratchet
References
dewalt:
DCF503D1-GB
rubix:
247A9529
manufacturer :
DCF503D1-GB
ean:
5035048789407
Technical specifications
Voltage
12
V
Maximum torque
81
N.m
Weight
1
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DEWALT DCF503D1-GB OPEN HEAD 3/8 RATCHET KIT 12V
BRIGHT WHITE LED: For excellent workpiece lighting
TRIGGER LOCK OFF TECHNOLOGY: For increased worksite safety
OIL-RESISTANT GLASS-FILLED NYLON TOOL HOUSING: Resists effects of harsh automotive oils and solvents
Technical specifications
Attributes
Voltage
12
V
Maximum torque
81
N.m
Weight
1
kg
Cordless
Yes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.10
excl. VAT
/
Each
£
374.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCF900P2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
MAKITA DTW300RTJ 18V IMPACT WRENCH BL LXT
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
BOSCH 0.601.9J8.200 GDS18V-1050HC LI-ION IMPACT WRENCH - BARE UNIT
"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AH
MILWAUKEE 4933471700 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 BARE UNI
"MAKITA TW0350/1 IMPACT WRENCH 1/2""SQ DR 110V"
MAKITA DTW251Z 18V IMPACT WRENCH LXT
MILWAUKEE 4933443590 M18 COMPACT 1/2 IMPACT WRENCH BARE UNIT
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
MAKITA DTW450Z 18V IMPACT WRENCH