Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Nut runner
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
Nut runner Milwaukee
References
milwaukee:
M18 BIW38-0
rubix:
395A6322
manufacturer :
4933443600
ean:
4002395003273
Technical specifications
Voltage
18
V
Maximum torque
210
N.m
Weight
1.9
kg
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
Technical specifications
Attributes
Voltage
18
V
Maximum torque
210
N.m
Weight
1.9
kg
Cordless
Yes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.33
excl. VAT
/
Each
£
142.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
"MAKITA TW0350/1 IMPACT WRENCH 1/2""SQ DR 110V"
MILWAUKEE 4933471700 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 BARE UNI
MILWAUKEE 4933447899 M18 RIGHT ANGLE 3/8 IMPACT WRENCH BARE UNIT
MILWAUKEE 4933471699 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 1/2 BARE UNI
DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AH
DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
DEWALT DCF900P2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
MILWAUKEE 4933443590 M18 COMPACT 1/2 IMPACT WRENCH BARE UNIT
MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
BOSCH 06019J8300 GDS18V-1000 NAKED IMPACT WRENCH IN CARBOARD BOX