Battery Rivet Nut Tool
Introducing the RivRite R12 Battery Rivet Nut Tool, a powerful and reliable tool for all your riveting needs. With a rivet nut specification ranging from M3 to M12 inclusively, and a riveting stroke of 10mm, this gun can handle a wide range of rivet nut sizes. It packs a punch with a remarkable tensile force of 28000N, ensuring a secure and sturdy riveting joint every time.
Equipped with a 18V/2.0ah battery, the Rivet Nut Gun is ready to take on any task. Weighing just 1.9kg, it’s lightweight and easy to handle, reducing fatigue during prolonged use. The charger, compatible with 100v-240v/50-60Hz, offers the convenience of fast charging, allowing you to get back to work in no time.
Safety is a top priority with the R12. It complies with EU CE & UKCA safety regulations, providing peace of mind when using the tool. The gun is designed with fire prevention, explosion proof, and environmental protection features, ensuring a safe working environment. The non-contact induction switch used for the start button enhances its durability, making it a long-lasting tool that can withstand rigorous use.
Type | battery rivet nut tool |
---|
Usually arrives within 14 working days