Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Rivet dowel clamps
Rivet dowel clamps
Blind rivet tools
MILWAUKEE 4933464406 M12 POP RIVET TOOL 1 X 4PC RETAINING TIPS 2AH BAT
MILWAUKEE 4933464406 M12 POP RIVET TOOL 1 X 4PC RETAINING TIPS 2AH BAT
Blind rivet tools Milwaukee
References
milwaukee:
4933464406
rubix:
217A7416
manufacturer :
4933464406
Product details
Technical specifications
Product details : MILWAUKEE 4933464406 M12 POP RIVET TOOL 1 X 4PC RETAINING TIPS 2AH BAT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.78
excl. VAT
/
Each
£
322.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCF403E1T-GB 18V XR 3/16 (4.8MM) RIVETER - 1 X COMPACT POWERSTA
DEWALT DCF414E2T-GB 18V XR 1/4 (6.3MM) RIVETER - 2 X COMPACT POWERSTAC
RP2 RIVRITE PNEUMATIC RIVET GUN 3.2-4.8MM RIVETS GREEN/BLACK
R12 RIVRITE CORDLESS RIVET NUT GUN M3-M12 NUTS GREEN/BLACK M3-M13
BAHCO 2681 HAND RIVETER WITH 360DEG SWIVEL HEAD 285MM
ROEBUCK RIVETING PLIER SET 862417
RAWLPLUG INTERSET SETTING TOOL AT-88
R6 RIVRITE CORDLESS RIVET GUN 2.4-6.4MM RIVETS GREEN/BLACK
MAKITA DRV150Z 18V RIVET GUN BL LXT
BAHCO 1467-520 LONG ARM RIVETER 3-6 4MM.
RP1 RIVRITE PNEUMATIC RIVET GUN 2.0-4.0MM RIVETS GREEN/BLACK
MBF-UK-011 400PC BLIND RIVET SET
FACOM SOCKETS Y.RIV3
4.8 X 16 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100
3.2 X 10 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100