Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Rivet dowel clamps
Rivet dowel clamps
Blind rivet tools
BAHCO 2681 HAND RIVETER WITH 360DEG SWIVEL HEAD 285MM
BAHCO 2681 HAND RIVETER WITH 360DEG SWIVEL HEAD 285MM
Blind rivet tools Bahco
References
bahco:
2681
rubix:
80061940
ean:
7311518276706
Technical specifications
Type
hand riveter
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2681 HAND RIVETER WITH 360DEG SWIVEL HEAD 285MM
Technical specifications
Attributes
Logistic Weight
800
g
Type
hand riveter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.15
excl. VAT
/
Each
£
43.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
R12 RIVRITE CORDLESS RIVET NUT GUN M3-M12 NUTS GREEN/BLACK M3-M13
RAWLPLUG INTERSET SETTING TOOL AT-88
DEWALT DCF403E1T-GB 18V XR 3/16 (4.8MM) RIVETER - 1 X COMPACT POWERSTA
MBF-UK-011 400PC BLIND RIVET SET
MAKITA DRV150Z 18V RIVET GUN BL LXT
BAHCO 1467-520 LONG ARM RIVETER 3-6 4MM.
RP2 RIVRITE PNEUMATIC RIVET GUN 3.2-4.8MM RIVETS GREEN/BLACK
DEWALT DCF414E2T-GB 18V XR 1/4 (6.3MM) RIVETER - 2 X COMPACT POWERSTAC
R6 RIVRITE CORDLESS RIVET GUN 2.4-6.4MM RIVETS GREEN/BLACK
FACOM SOCKETS Y.RIV3
ROEBUCK RIVETING PLIER SET 862417
MILWAUKEE 4933464406 M12 POP RIVET TOOL 1 X 4PC RETAINING TIPS 2AH BAT
RP1 RIVRITE PNEUMATIC RIVET GUN 2.0-4.0MM RIVETS GREEN/BLACK
SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.6.4X20 A2/A2
4.8 X 8 STAINLESS STEEL DOME HEAD OPEN END RIVET PACK OF 100