RP1 RIVRITE PNEUMATIC RIVET GUN 2.0-4.0MM RIVETS GREEN/BLACK


Pneumatic Riveter

References
rivrite:RP1
rubix:302A3374
manufacturer :RP1
brand logo
brand logo
Technical specifications
Typepneumatic riveter
Diameter4 mm

Product details : RP1 RIVRITE PNEUMATIC RIVET GUN 2.0-4.0MM RIVETS GREEN/BLACK


This RivRite RP1 Pneumatic Riveter is compact, durable, easy to use, and operates smoothly. It’s a great choice for riveting different materials and types of pop rivets, ranging from 2.4mm to 4.0mm. It has undergone rigorous testing under harsh working conditions and received the EU CE & UKCA certification, ensuring its safety and reliability. With its ergonomic design, it offers a more comfortable user experience.

The pneumatic riveter’s quick separation head shell can be easily disassembled without any tools, making the process of replacing jaws and other wearing parts simple and fast. This series of rivet guns are self-priming and come with a spent mandrel vacuum collection system. When the spent mandrel collector bottle is removed, the vacuum collection system function automatically disconnects, providing a safe and well thought- out design.

The product incorporates a new air gas and oil circuit design, enhancing its durability and reliability.

Technical specifications


Attributes
Typepneumatic riveter
Diameter4 mm
Show UNSPSC/ECL@SS
£ 633.33 excl. VAT
/ Each
£ 760.00 incl. VAT
  • Usually arrives within 14 working days