R6 RIVRITE CORDLESS RIVET GUN 2.4-6.4MM RIVETS GREEN/BLACK


Battery Riveting Tool

References
rivrite:R6
rubix:302A3372
manufacturer :R6
brand logo
brand logo
Technical specifications
Typebattery riveting tool
Diameter6.4 mm

Product details : R6 RIVRITE CORDLESS RIVET GUN 2.4-6.4MM RIVETS GREEN/BLACK


Introducing RivRite R6 Battery Riveting Tool, the Cordless Rivet Tool, a game-changer in the world of riveting. Powered by a lithium battery, this tool offers the freedom of mobility and the ability to rivet all materials ranging from 2.4mm to 6.4mm. It’s designed to be user-friendly, portable, and packed with power, making it an ideal choice for various applications.

One of the standout features of this tool is its ease of operation. With its lightweight design weighing just 1.85kg, it’s easy to carry around and manoeuvre. The Cordless Rivet Tool delivers powerful strength, ensuring a secure and reliable connection with each rivet. Its long working time and high efficiency enable you to tackle projects without interruptions, while its energy saving design helps you get the most out of each charge.

Safety and quality are paramount, and that’s why the Cordless Rivet Tool holds the EU CE certification, providing peace of mind when using the tool.

With a voltage and capacity of 18V and 2000mAh respectively, this tool delivers consistent and reliable performance. In terms of power, a single charge of the battery can effortlessly pull 650 pieces of 6.4mm stainless steel rivets, demonstrating its impressive capabilities.

Technical specifications


Attributes
Typebattery riveting tool
Diameter6.4 mm
Show UNSPSC/ECL@SS
£ 658.33 excl. VAT
/ Each
£ 790.00 incl. VAT
  • Usually arrives within 14 working days